T-handle socket wrench For hexagon head screws
T-handle screwdriver external hexagon long
SCRDRIV-HNDL-T-HEXHD-8X125
ZEBRA
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Blade: Round blade, chrome-plated
- Tip: DIN 475/2
- Inner bore for protruding threaded shafts
- Standard: DIN 3125
Product information
Datasheets(X)
Material of handle | 2-component plastic |
Surface | Nickel plated |
Width across flats | 8 mm |
Length (L1) | 125 mm |
Blade length (L2) | 125 mm |
Handle width (T) | 35 mm |
Handle width x handle length (BxC) | 35 x 104 mm |