Welcome to Würth South Africa For trade customers only

Premium tile chisel with SDS-max drive arbour

Tile chisel Premium Max
TLECHIS-MAX-L380-B50MM
ZEBRA

Art.-no. 064785550
EAN 4047376912311
Prices for customers after login
Premium tile chisel with SDS-max drive arbour

Art.-no. 064785550

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

25% greater blade width in comparison with the standard on the market (40 mm width) for more removal power
  • Ergonomic blade for an optimum working position on the wall, on the floor or in joints

  • Time-saving since the subsurface is only slightly damaged
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For knocking off tiles. Also suitable for light masonry.

Length

380 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information