Welcome to Würth South Africa For trade customers only

Die holder DIN EN 22568 Performance

Die holder EN 22568 Performance
HOLD-THRDIE-EN22568-PERFORMANCE-20X7
ZEBRA

Art.-no. 0659800200
EAN 4061975320667
Prices for customers after login
Die holder DIN EN 22568 Performance

Art.-no. 0659800200

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.

Safe work even using high forces


Very high load-bearing capacity compared to standard models, thanks to a new tool geometry and a new production process with tighter production tolerances



Comfortable operation


Smooth-running, sturdy locking screws with fine cross knurling allow clamping of the thread-cutting die without a screwdriver



Sustainable production


Black coated handles made from steel and powder-coated thread-cutting die body

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The thread-cutting die is placed in the slot of the thread-cutting die holder at the height of the middle screw. First of all, the middle screw is fixed with a screwdriver. Then the two opposite screws are tightened, so that the thread-cutting die is clamped correctly. This is followed by the two remaining screws that finally secure the thread-cutting die. Then the thread-cutting die is positioned vertically on the workpiece. Thanks to the two handles, a higher force can now be applied and cutting is easy. The thread-cutting dies "HSS Performance" and "HSCo Multi Performance"can be used from both sides due to their two-sided cut. When cutting, a sufficient amount of lubricant must be used. After two revolutions, the cut can be broken by briefly turning back.

Standards

EN 22568

Material

Die-cast zinc

Internal diameter x height

20 x 7 mm

Length

175 mm

Min./max. thread-cutting area, metric

4.5-6 mm

Min./max. thread-cutting area, metric fine

4.5-6 mm

Min./Max. thread-cutting area Whitworth (W-thread), imperial

3/16-1/4 in

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

THRDIE-HSS-DIN223-M10

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M12

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M16

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M20

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M5

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M6

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs

THRDIE-HSS-DIN223-M8

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information