Cloth-backed sanding belt KGX KGX For woodworking and metalworking
Fabric sanding belt, manual sander
SNDBL-CLTH-P40-75X533MM
ZEBRA
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
Product information
Datasheets(X)
Width x length | 75 mm x 533 mm |
Grid size | P40 |
Suitable machines | AEG HBS-E 75 S |
Material of abrasive medium | Aluminium oxide (corundum) |
Backing material | X-weight cloth |