3/8" socket wrench bi-hex, multi profile
3/8 inch socket wrench, bi-hex, multi profile
SKTWRNCH-MULTI-3/8IN-6MM
ZEBRA
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Surface: chromium-plated, polished
- Drive: 3/8 inch square socket
- Tip: bi-hexagon, multi-profile
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 6 mm |
Tip type | Twelve-sided head, multi profile |
Design | Short |
Length (L1) | 25.5 mm |
Socket wrench external diameter (D1) | 9.3 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 7 mm |
Socket wrench external diameter 2 (D2) | 17 mm |