3/4-inch impact socket wrench insert hexagon, metric, long
3/4 inch impact socket, met, hex, long
IMPSKT-3/4IN-LONG-WS36
Register now and access more than 6,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
![]() | |
Drive | 3/4 inch |
Width across flats | 36 mm |
Length (L1) | 90 mm |
Socket wrench external diameter (D1) | 54 mm |
Socket wrench external diameter 2 (D2) | 44 mm |
Socket wrench depth (t) | 20 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)