1-inch impact socket wrench insert hexagon, metric, short
1 inch impact socket ins, met, hex, shrt
IMPSKT-1IN-SHORT-WS75
Art.-no.
071415 75
EAN 4056807072456
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
Drive | 1 inch |
Width across flats | 75 mm |
Length (L1) | 95 mm |
Socket wrench external diameter (D1) | 104 mm |
Socket wrench external diameter 2 (D2) | 86 mm |
Socket wrench depth (t) | 35 mm |