Welcome to Würth South Africa For trade customers only

Extension nozzle for blow-out gun

Extension nozzle for blow-out gun
EXTNOZ-F.BLWOUTGUN-OFFSET-L150MM

Art.-no. 071492 15
EAN 4011231723244
Prices for customers after login
Extension nozzle for blow-out gun

Art.-no. 071492 15

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Angled shape for hard-to-reach areas
  • Material: brass, nickel-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch

M12 x 1.25

Pipe length

150 mm

Nozzle hole diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information