1/2" socket wrench insert for TX screws, long
1/2 inch socket wrench TX long
SKTWRNCH-1/2IN-INTX-LONG-TX45
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Design: Long
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX screws
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
Application area
Especially for Ford
![]() | |
Drive | 1/2 inch |
Tip size | TX45 |
Drive type | Internal square |
Length (L1) | 120 mm |
Blade length (L2) | 80 mm |
Length 2 (L3) | 12.5 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |
