Vernier calliper With torque fixing
Calliper with moment fixed position
PRECCAL-VERNIERLOCK-(0-150MM)
Art.-no.
071576 01
EAN 4011231748735
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Thread table on the reverse
- Stainless
- Scale and vernier scale with brushed chromium-plated finish
- Ground and lapped measuring surfaces
- Depth gauge on slider
- Supplied in elegant cases
Product information
Datasheets(X)
Max. length measuring range | 150 mm |
Vernier scale (imperial) | 1/128 inch |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
DIN | 862 |
Standards | DIN 862 |
Product weight (per item) | 60 g |
Min./max. length measuring range | 0-150 mm |