Leather apron Cowsplit
Welder's apron, cow split leather
WELDCLTH-APRON-SPLITLEATHER-L90XW60CM
Art.-no.
0984312100
EAN 4056807924311
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
High quality cow split leather apron, protects body from light welding and sparks
- High quality cow split leather apron
- Fixed with plastic buckle
- Thickness of cow split leather: 1.4-1.5mm
- One universal size fit all
- Chrome VI free
Product information
Datasheets(X)
Application area
Welding, grinding, plasma cutting.
Material | Chrome-tanned split leather |
Length | 90 cm |
Width | 60 cm |
Colour | Natural |
Size | Universal |
Standards | EN 420 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!