Welcome to Würth South Africa For trade customers only

Welding helmet Stella

Welding helmet Stella
WELDHELM-STELLA-(DIN9-13)-MULTICOLOUR

Art.-no. 0984700653

EAN 4056807563879

Individual price display after login
Welding helmet Stella

Art.-no. 0984700653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Outstanding protection for welding applications

High-impact resistant plastic/Polyamide helmet



Adjustable headgear


Features additional adjustability settings and enhanced support for better comfort and fit



Four infrared detectors


Four independent arc sensors provide superior lens response for obstructed or low amp welding



Auto-Darkening


Lens automatically turns on a the strike of an arc



Protection of eyes from light switching


Three positions for delay time handle



Shade number can be set between 9-13 for different welding processes



Preciseness arc recognition


High-definition optics

DIN EN 379, DIN EN 175, ANSI/ ISEA Z87.1-2010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding protection for SMAW, MIG (Heavy), MIG (Light), GTAW, MAG/CO2, SAW, PAC, PAW

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 55 mm

Energy supply

Solar cells, no battery change required

UV and IR protection

Yes

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 175, EN 379

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.25-0.8 s

Colour

Multicolour

Min. dark-to-light switching time

0.25 s

Product weight (per item)

470.000 g

Light-to-dark switching time

0.2 ms

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SWBA-(F.WELDHELM-STELLA)

Easy to install and highly absorbent
x 5 pcs

PROTPLT-IN-(F.WELDHELM-STELLA)

x 5 pcs

VORSASHB-AUS-(F.WELDHELM-STELLA)

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information