Welcome to Würth South Africa For trade customers only

Gas soldering device, ES-660M

Gas soldering device, set, ES-660M
GASSLDRDEV-SET-3IN1-CORDLESS-8PCS

Art.-no. 0984990300

EAN 4050641966230

Individual price display after login
Gas soldering device, ES-660M

Art.-no. 0984990300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

With electronic ignition and eight parts for three functions: Soldering, drying gun and burner

Handy


  • Cordless

  • Long operating time up to 60 min.


Supplied without gas.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Temperature when soldering: 200 - 400 ºC when soldering. Temperature when crimping: Up to 450 ºC. Temperature at burner: Up to 1300 ºC.

Min./max. soldering-tip temperature

200 to 400 °C

Max. working temperature

1300 °C

Max. usage duration

60 min

Min. soldering-tip temperature

200 °C

Max. soldering-tip temperature

400 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information