Welcome to Würth South Africa For trade customers only

COMBINATION WRENCH - FLAT

Combination wrench metric short REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS6
REDSTRIPE

Art.-no. 575410106
EAN 4065746753081

Prices for customers after login
COMBINATION WRENCH - FLAT

Art.-no. 575410106

Prices for customers after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head (Open End)


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Flat Design


Allows work in confined spaces and are also suitable for union nuts and fasteners that are difficult to access.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

6 mm

Length (L)

100 mm

Ring thickness (a1)

4.9 mm

Thickness of jaw (a2)

3.5 mm

Width of jaws (outside) (b)

15.1 mm

External diameter of ring (d)

10.3 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information