Combination wrench, offset
Combination wrench, offset, others
COMBIWRNCH-OFFSET-28MM
Register now and access more than 6,000 products
Width across flats | 28 mm |
Length (L) | 370 mm |
Ring thickness (a1) | 15.3 mm |
Thickness of jaw (a2) | 10.6 mm |
Width of jaws (outside) (b1) | 58.5 mm |
External diameter of ring (d) | 40.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |
Datasheets (0)
Certificates/ Documents (0)