½ INCH SOCKET WRENCH INSERT FOR TX SCREWS, SHORT
1/2 inch socket wrench TX REDSTRIPE
SKTWRNCH-1/2IN-TX60-L55MM
Register now and access more than 6,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove
Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Firm Grip
The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Datasheets(X)
Drive | 1/2 inch |
Tip size | TX60 |
Drive type | Internal square |
Length (L1) | 141 mm |
Socket wrench external diameter (D1) | 21.8 mm |
Surface | Chrome plated |