Welcome to Würth South Africa For trade customers only

12 pc Cooling system tester

FILSYS-CL-TEST-SORT-12PCS

Art.-no. 1952520208

EAN 4068362289996

Individual price display after login
12 pc Cooling system tester

Art.-no. 1952520208

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The 12 Pc Radiator Tester (1952520208) is designed for professional workshop diagnosis of cooling system leaks. The kit allows controlled pressurisation of the radiator or expansion tank to quickly identify leaks in radiators, hoses, heater cores, water pumps and engine components.

Supplied with multiple colour-coded adapters, the kit offers wide vehicle compatibility across European, Asian and American passenger and light commercial vehicles.

The manual hand pump features an integrated pressure gauge for accurate monitoring, helping technicians detect external leaks and diagnose internal issues such as head gasket failure.

Packed in a durable blow-moulded carry case for safe storage and easy transport.

12-piece radiator pressure testing kit for professional cooling system diagnostics. Includes manual hand pump with integrated pressure gauge and multiple colour-coded vehicle-specific adapters for wide vehicle coverage. Allows accurate detection of leaks in radiators, hoses, heater cores and engine blocks. Supplied in a durable blow-moulded carry case. Suitable for passenger vehicles and light commercial vehicles.

Notice

Incorrect or improper use may result in injury or vehicle damage.



  • Never test on a hot engine.

  • Do not exceed recommended system pressure.

  • Ensure all fittings are secure before pressurising.

  • Release pressure carefully before disconnecting.

  • For professional workshop use only.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Radiator leak detection

  • Cooling system pressure testing

  • Head gasket diagnostics

  • Heater core leak testing

  • Preventative cooling system inspection


Suitable for passenger vehicles, SUVs and light commercial vehicles.

Instructions
  • Ensure engine is completely cool before testing.

  • Select correct adapter for radiator or expansion tank.

  • Secure adapter properly.

  • Connect hand pump and pressurise to manufacturer’s specified pressure.

  • Monitor gauge and inspect for leaks.

  • Release pressure slowly before removal.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information