2C plastic adhesive REPLAST® Fix
2C plastic adhesive REPLAST FIX
ADH-PLA-2C-REPLASTFIX-UNIVERSAL-50ML
Register now and access more than 6,000 products
Vertical application possible
Thanks to good sag resistance properties
Very fast curing
Due to the very fast curing, further work, such as grinding, is possible in minimum time.
Outstanding resistance
Resistant to high temperatures, moisture, fuel, many solvents and chemicals.
In combination with a reinforcement fabric, broken or missing bumper lugs can be easily set up again
Offers excellent gap filling properties
Enables fast processing though ability to grind and paint at an early stage
As a result of the various processes for the production of plastics, adhesion problems can occur in isolated cases. Particularly in the case of plastics such as PE (polyethylene), PP (polypropylene) and PTFE (polytetrafluorethylene), we recommend proceeding with caution when preparing the surface to be treated.
Specially developed for small, fast and durable adhesive and repair work. Cars: Spoiler, radiator supports, interior plastics, bumpers, optical and other plastics in general. Industrial vehicles and buses: Aprons, bumpers, protector strips, air ducts. Motorbikes: Trim, plastic.
Contents | 50 ml |
Container | Cartridge |
Chemical basis | Mixed polymer |
Colour | Black |
Full curing speed/conditions | 3 mm/d / 23°C and 55% relative humidity |
Min./max. processing temperature | 15 to 32 °C |
Min./max. temperature resistance | -40 to 100 °C |
Shelf life from production/conditions | 18 Month / at 15°C to 30°C |
Can be sanded after | 30 min |
Sanding conditions | 23°C |