ANGLE GRINDER EWS-125-C CLASSIC
ANGLGRIND-EL-(EWS11-125C CLASC)-PLG/M-ZA
Art.-no. 5717085160
EAN 4099618579936
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Powerful 1100W angle grinder with constant speed control for medium cutting and grinding operations
Electronic controller application
For easy starts and dependable speed under load
Spindle lock-up push button
For an easier change of grinding wheels.
Auto brush switch-off
Stops the grinder when preventative maintenance is required, providing an enhanced durability.
Dust protection
Provides an outstanding motor life span, keeping the dust away from vital components
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.6 kg |
Cable length | 2 m |