Welcome to Würth South Africa For trade customers only

ANGLE GRINDER EWS-125-C CLASSIC

Angle grinder EWS 11-125-C CLASSIC
ANGLGRIND-EL-(EWS11-125C CLASC)-PLG/M

Art.-no. 5717034160

EAN 4065746015554

Individual price display after login
ANGLE GRINDER EWS-125-C CLASSIC

Art.-no. 5717034160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Powerful 1100W angle grinder with constant speed control for medium cutting and grinding operations

Electronic controller application


For easy starts and dependable speed under load



Spindle lock-up push button


For an easier change of grinding wheels.



Auto brush switch-off


Stops the grinder when preventative maintenance is required, providing an enhanced durability.



Dust protection


Provides an outstanding motor life span, keeping the dust away from vital components

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Max. idle speed

11000 1/min

Max. cutting disc diameter.

125 mm

Weight of machine

1.6 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information