ANGLE GRINDER EWS 24-230S-CLASSIC
Two-hand angle grinder EWS 24-230-C CLASSIC
ANGLGRIND-EL-(EWS 24-230S CLASC)-PLG/M
Art.-no. 5717037161
EAN 4065746015530
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Extremely powerful 2400W angle grinder with 180˚ rotating handle
Anti-vibration handle
Ensures the work less fatigue.
Optimum working position
Thanks to the rotatable handle, both when grinding and cutting.
Soft start
Increases safety and convenience while working.
Spindle lock-up push button
Installation for an easier change of grinding wheel
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2400 W |
Max. idle speed | 6500 rpm |
Max. cutting disc diameter. | 230 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 4.3 kg |
Cable length | 2 m |