Welcome to Würth South Africa For trade customers only

Abrasive fleece roll VSM KV301

Abrasive fleece VSM KV301
FLEECE ROLL FINE

Art.-no. 9500500434

EAN 4065746340359

Individual price display after login
Abrasive fleece roll VSM KV301

Art.-no. 9500500434

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Open Clean & Finish fibre fabric for hand grinding, which can be used on both sides.

Ideal for cleaning hand tools and metal fittings as well as creating a defined grinding finish. Available in the medium grain range (100, 180, 280).


  • Very long service life

  • Consistent grinding finish

  • Good adaptability

  • No tendency to clog the disc

  • Waterproof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

150 mm

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information