Adhesive tape 4965
FSTNGTPE-DB-HBTAPE-GREY-6MMX0.8MMX33M
Art.-no. 5854500512
EAN 4099618297342
Register now and access more than 6,000 products
- Transparent double-sided adhesive tape with biomass-based adhesive and 90 % PCR-PET backing
- Extremely high performance and versatile, even under adverse conditions
- Suitable for tough conditions and high temperatures
- Reliable adhesion even on surfaces with low surface energy
This information is intended to advise you, to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to further develop our products.
Datasheets(X)
- Installing e.g. LED lights, signage or displays
- Installing ABS parts in the automotive industry
- Bonding decorative trims and profiles in furniture and window assembly
- Self-adhesive finishing of rubber and EPDM profiles
Adhesive base | Acrylic |
Backing material | Vinyl film |
Colour | Transparent |
Roll width | 6 mm |
Length of roll | 33 m |
Thickness | 0.8 mm |
Min./max. processing temperature | 10 to 38 °C |
Max. short-term temperature resistance | 120 °C |
Adhesive force at 25 mm | 30 N |
Shelf life from production/conditions | 12 Month / at 2°C to 40°C |