Adjustable spanner
Single open-end wrench, adjustable, Red Line
OPNENDWRNCH-ADJ-(WS0-24)-L200MM
Art.-no.
575422108
EAN 4053479495903
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
One tool can be used on multiple fastener sizes without having to find and swap spanners
- Material: chrome vanadium, forged
- Surface: chrome-plated, heads polished
- Geometry: jaw position 22.5º, righthanded model with metric measuring scale for quick and accurate recognition of jaw opening
- Head shape: narrow heads for use in confined spaces. Long jaw design for sure grip of deep-set bolts and nuts
DIN3117/ ISO6787
Product information
Datasheets(X)
Max. width across flats (A) | 24 mm |
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. external dimension of wrench head (B) | 60 mm |
Jaws thickness (T) | 7 mm |
Thickness (S) | 13.5 mm |