Welcome to Würth South Africa For trade customers only

Angle Grinder EAG 115

Angle grinder EAG 115
ANGLGRIND-EL-(EAG115)-230V-850W-ZA

Art.-no. 0702600003

EAN 4061975229106

Individual price display after login
Angle Grinder EAG 115

Art.-no. 0702600003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Powerful and handy 850 W angle grinder.

Enhanced motor life span with the application of dust protection on motor



Low-fatigue work


An outstanding weight-performance ratio



Improved productivity


Slide switch with lock-on



An easier change of grinding wheels


Spindle lock-up push button

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for light grinding and cutting work, such as deburring.

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

850 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

1.9 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information