Angle Grinder EAG 24-230
Two-hand angle grinder EAG 24-230
ANGLGRIND-EL-(EAG 24-230)-230V-2400W-ZA
Art.-no. 0702600009
EAN 4061975229090
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Extremely powerful 2400 W angle grinder for discs with max. 230 mm diameter
Optimum working position
- Handle can be rotated in 90˚ steps
- Additional handle which can be screwed on to the top, right or left
Less fatigue when working
Rubberized grip on main handle and vibration damping on auxiliary handle
Toolless protective guard
Adjustable without tools, for rapid and effective work
Soft start
Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly
Optimum dust protection concept
- Field banding and air ventilation concept
- Double seals for ball bearing
Spindle lock-up push button
For an easier change of the discs
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2400 W |
Max. idle speed | 6500 rpm |
Max. cutting disc diameter. | 230 mm |
Weight of machine | 4.9 kg |
Cable length | 2 m |