Welcome to Würth South Africa For trade customers only

Backpack

Backpack
SEA-BAG-BLACK

Art.-no. 0WGE300809
EAN 4058794696653
Prices for customers after login
Backpack

Art.-no. 0WGE300809

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

  • 500D PVC tarpaulin, rigid and water-resistant

  • Two way zipper for bag pocket, convenient to open and close

  • Ergonomic shoulder strap design, length is adjustable

  • Big space to hold your ipad, laptop, wallet, cosmetic, umbrella, phone and other items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

480 g

Width

32 cm

Length

62 cm

Height

62 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information