Battery LI-CV 14.4 V
Battery LI-CV, 14.4 volt
BTRYPCK-LI-CV-14,4V/2,0AH
Register now and access more than 6,000 products
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
Charge status display on the battery
Continuous monitoring of the remaining battery capacity.
Compatible with 14.4 V battery system products currently available on the market.
Nominal voltage | 14.4 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 30 min |
Weight of rechargeable battery/battery | 380 g |
Suitable chargers | AL 30-Li |
Type description | BATTERY-LI-CV-14.4V/2.0AH |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 380.000 g |
Suitable machines | Würth BS 14-A Power, Würth BS 14-A Combi, Bosch GST 14.4 V, Bosch GWS 14.4 V, Bosch GSR 14.4 VE-2, Bosch GSR 14.4 V, Bosch GSB 14.4 VE-2, Bosch GLI 14.4 V, Bosch GHO 14.4 V, Bosch GDR 14.4 V, Würth EMS 14-A |
Type of rechargeable battery/battery | Li-lon |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)