Battery-powered LED work lamp Ergopower Mini 10W
Cordless LED work lamp ERGOPOWER MINI 10 W
LAMP-CORDL-LED-LIION-10W-1000LM
Art.-no. 0981504128
EAN 4061975229427
Register now and access more than 6,000 products
SMD LED light source
Good thermal conditioning to support consistent light output
Two light modes
1,000 lm and 500 lm
Switch mode
Full light – low light - off
LED charging indicator
4 LEDs on the back side indicate the battery charging status
Charging
Via charging cable with USB-C connection
Can be used with tripod
Stand at back with M8 hole
Two strong magnets at stand
Additional installation method
Battery indicator
- Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh
- Delivered with EU plug 5V 1A charger and USB-C cable
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Min./max. luminous flux | 500 / 1000 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 3-6 h |
Charging time | 4.5 h |
Impact resistance | IK09 |
IP protection class | IP 67 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 4400 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Power rating | 10 W |
Min./max. operating temperature | -10 to 40 °C |
Width x height x depth | 144 x 100 x 45 mm |
Number of LEDs | 1 PCS |
Material | Plastic |