Welcome to Würth South Africa For trade customers only

Black PVC boot without toe cap

WLGTBOOT-MEN-BLK-SZ8

Art.-no. M024500008

EAN 4068362196393

Individual price display after login
Black PVC boot without toe cap

Art.-no. M024500008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Waterproof safety boots for protecting feet in wet areas with exposure to water and/or mud and other substances.
  • Without toe cap.

  • Upper: PVC.

  • Sole: PVC.

  • Lining: polyester sock and nylon closed toe in black.

  • Construction: full-plastic direct injection.

  • Thermal resistance: max. 60 °C.

  • Shore A hardness: 65.

  • Water absorption: N/A.

  • Water evaporation: N/A.
Notice
  • Not recommended for use in areas where there is contact with sharp objects.

  • Do not expose to temperatures greater than 60 °C directly on the ground.

  • Never use the footwear in areas where there is a risk of heavy objects falling on your feet.

  • Never use the footwear in areas where there is a risk of contact with corrosive liquids.

  • The footwear does not provide electrical, antistatic or conductive insulation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.

  • Suitable for food industries as well as fridges, slaughterhouses, beverages, industrial kitchens, oil, metal, chemical and petrochemical, sugarcane, concrete, asphalt, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.

Colour

Black

Size

8

Material

PVC - Polyvinyl chloride

Shoe size UK

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information