Black PVC boot without toe cap
WLGTBOOT-WOM-BLK-SZ4
Art.-no. M024500004
EAN 4068362196454
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Waterproof safety boots for protecting feet in wet areas with exposure to water and/or mud and other substances.
- Without toe cap.
- Upper: PVC.
- Sole: PVC.
- Lining: polyester sock and nylon closed toe in black.
- Construction: full-plastic direct injection.
- Thermal resistance: max. 60 °C.
- Shore A hardness: 65.
- Water absorption: N/A.
- Water evaporation: N/A.
Notice
- Not recommended for use in areas where there is contact with sharp objects.
- Do not expose to temperatures greater than 60 °C directly on the ground.
- Never use the footwear in areas where there is a risk of heavy objects falling on your feet.
- Never use the footwear in areas where there is a risk of contact with corrosive liquids.
- The footwear does not provide electrical, antistatic or conductive insulation.
Product information
Datasheets(X)
Application area
- For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.
- Suitable for food industries as well as fridges, slaughterhouses, beverages, industrial kitchens, oil, metal, chemical and petrochemical, sugarcane, concrete, asphalt, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.
Colour | Black |
Size | 4 |
Material | Polyvinyl chloride - PVC hard |
Shoe size UK | 4 |