Welcome to Würth South Africa For trade customers only

Brush belt, coarse

BRSHBL-COA-PGP-F.DBS3600

Art.-no. 0703360123

EAN 4099618772290

Individual price display after login
Brush belt, coarse

Art.-no. 0703360123

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
  • For fast removal of undercoating, sealing compounds, paint, rust and films
Notice

Safety instructions for use with DBS 3500 pneumatic device:



  • 11 mm belts may only be operated at a maximum of 5.2 bar

  • 23 mm belts may only be operated at a maximum of 6.2 bar

  • In both cases, contact pressure may be up to a maximum of 500 gr
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal of underseal, sealing compounds, paint, rust and films.


Especially suitable for areas around weld seams, contours and edges.


With sand blasting effect, ensures good adhesion for tin coating and trowel application.

Width

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information