Builder's safety helmet, 6-point
Builder's safety helmet, 6-point
SAFEHELM-6POINT-BLUE
Register now and access more than 6,000 products
- Interior with rotary wheel for optimal adjustment
- Projection-free interior to prevent localised pressure upon impact
- Extended protective area for the neck
- Ventilation area totalling 240 mm2
- 5-rib design
- Offset head strap
- Large lateral surfaces
BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.
Colour | Blue |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -20 °C |
Material | Ethylene propylene copolymer |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)