Builder's safety helmet, 6-point
Builder's safety helmet, 6-point
SAFEHELM-6POINT-RED
Art.-no. 0899389116
EAN 4068362082801
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Very comfortable to wear and secure fit through ergonomic and height-adjustable inner
- Interior with rotary wheel for optimal adjustment
- Projection-free interior to prevent localised pressure upon impact
- Extended protective area for the neck
- Ventilation area totalling 240 mm2
- 5-rib design
- Offset head strap
- Large lateral surfaces
Notice
BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.
Product information
Datasheets(X)
Colour | Red |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -20 °C |
Material | Ethylene propylene copolymer |