Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure
CBLTIE-SST-(AISI304)-4.6X350MM
Art.-no. 0820460350
EAN 4099618818721
Register now and access more than 6,000 products
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.
Self-closing head construction reduces the installation time
Extremely robust material (100 % high-grade steel)
- Doesn't rust
- Heat-resistant
- UV-resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure locking head with no teeth
For use in extreme temperatures and harsh environments
High degree of corrosion and weather resistance
Datasheets(X)
Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops
Width | 4.6 mm |
Length | 350 mm |
Thickness | 0.3 mm |
Min./max. bundle diameter | 10-90 mm |
Material | Stainless steel AISI 304 |
Surface | Plain |
Max. tensile force | 1500 N |
Min./max. temperature resistance | -60 to -60 °C |