Welcome to Würth South Africa For trade customers only

Cable tie holder, empty

Cable tie holder, empty
STOCK-CBLTIE-STAND-BLACK-490X51X335MM

Art.-no. 050205026

EAN 4065746447898

Individual price display after login
Cable tie holder, empty

Art.-no. 050205026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Also suitable for wall mounting
  • Easy to use

  • Easy to access

  • Suitable for ORSY® adapters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

490 mm

Height

335 mm

Width

51 mm

Material

Acrylonitrile butadiene styrene / fleece

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information