Cable tie holder, empty
Cable tie holder, empty
STOCK-CBLTIE-STAND-RED-339X54X219MM
Art.-no. 0502050270
EAN 4068362083570
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Also suitable for wall mounting
- Easy to use
- Easy to access
- Suitable for ORSY® adapters
Product information
Datasheets(X)
Length | 219 mm |
Height | 339 mm |
Width | 54 mm |
Material | Steel / steel |
Colour | Red |