Cable tie with plastic latch black color with UV resistance
CBLTIE-PLALATCH-TYP21-BLACK-12X650
Art.-no. 5630112650
EAN 4068362104480
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This black cable tie features a durable plastic latch and is designed for outdoor use with excellent UV resistance. It is silicone-free and RoHS-compliant, ensuring safety and environmental responsibility.
Designed in a sleek black color, this cable tie seamlessly blends with various environments while providing a premium appearance
Engineered for variable applications, it offers UV resistance, providing long-lasting performance.
Free from silicone, making it suitable for applications where silicone contamination is a concern
RoHS-compliant, demonstrating a commitment to safety and environmental responsibility
Product information
Datasheets(X)
Material | PA 6.6 V-2 - Polyamide |
Colour | Black |
Width | 12 mm |
Length | 650 mm |
Min./max. bundle diameter | 10-50 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 1200 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
RoHS-compliant | Yes |