Calibrated PU tube
Calibrated PU tube
BRKPIP-DIN73378-1/2IN
Art.-no. 0885980012
EAN 4065746406314
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Polyurethane,
flexible (hardness: 98 shA)
flexible (hardness: 98 shA)
- High-precision calibrated tube in transparent or coloured polyurethane
- Tube excellent flexibility
- Low friction coefficient due to very smooth inner and outer walls
- Operating temperature: -15 °C to +80 °C
When selecting the tube, refer to outer diameter
Non-food sectors. Not for use with vehicle braking systems
Calibration: +/- 0.10 to 0.15 mm
Product information
Datasheets(X)
Application area
Factory/pneumatic system maintenance, pneumatic controls, automated equipment for industrial machinery (assembly, packing lines, etc.), transfer of fluids and liquids under pressure (chemical products, fuel, lubricants, solvents, etc. Check with the technical department for details)
Length | 30 m |
Operating pressure | 30 bar |
Burst pressure | 90 bar |
Material | PA 12 - Polyamide 12 modified |
DIN | 73378 |
Colour | Black |