Search error occurred.
Welcome to Würth South Africa For trade customers only

Calibrated PU tube

Calibrated PU tube
BRKPIP-DIN73378-12X9MM

Art.-no. 0885980089

EAN 4065746406376

Individual price display after login
Calibrated PU tube

Art.-no. 0885980089

Individual price display after login
Quantity
PU
x 30 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Polyurethane,
flexible (hardness: 98 shA)
  • High-precision calibrated tube in transparent or coloured polyurethane

  • Tube excellent flexibility

  • Low friction coefficient due to very smooth inner and outer walls

  • Operating temperature: -15 °C to +80 °C

When selecting the tube, refer to outer diameter


Non-food sectors. Not for use with vehicle braking systems


Calibration: +/- 0.10 to 0.15 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Factory/pneumatic system maintenance, pneumatic controls, automated equipment for industrial machinery (assembly, packing lines, etc.), transfer of fluids and liquids under pressure (chemical products, fuel, lubricants, solvents, etc. Check with the technical department for details)

Outside diameter x wall thickness

12 x 1.5 mm

Length

30 m

Operating pressure

30 bar

Burst pressure

90 bar

Material

PA 12 - Polyamide 12 modified

DIN

73378

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information