Ceramic abrasive grain sanding belt
Ceramic abrasive grain sand. belt f grinding files
SNDBL-CLTH-CG-G40-12X330MM
ZEBRA
Art.-no.
0672416004
EAN 4065746294904
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For electrical abrasive file
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
Product information
Datasheets(X)
Application area
- Deburring work in corners and at edges, profile sanding including tight radii.
- Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals.
Width x length | 12 mm x 330 mm |
Grid size | 40 |
Material of abrasive medium | Ceramic grain |
Backing material | X-polyester |