Welcome to Würth South Africa For trade customers only

Ceramic gas nozzle

Ceramic gas nozzle
NOZ-CER-D11MM-SZ7

Art.-no. 0984017007
EAN 4062856943425
Prices for customers after login
Ceramic gas nozzle

Art.-no. 0984017007

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Internal diameter

11 mm

Product weight (per item)

10.000 g

Length

58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information