Charger BC-14.4V-LI
Charger BC-14, 4 V-LI
CHRG-(BC-14,4V-LI)-(PLG M)
Art.-no. 0702600144
EAN 4061975261564
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Suitable for current 14.4V batteries
Product information
Datasheets(X)
Input voltage | 230 V/AC |
Suitable batteries | 14.4 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 3 A |
Cable length | 1.8 m |
Length | 130 mm |
Width | 50 mm |
Height | 70 mm |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Max. input voltage | 240 V/AC |
Charging time | 60 min |
Min./max. input voltage | 220-240 V/AC |
Product weight (per item) | 400.000 g |
Plug type | M |
Nominal voltage | 230 V/AC |
Output voltage | 14.4 V/DC |