Chassis clamp
CHASCLMP-(A2K)-28X12X0,60MM
Art.-no. 050528
EAN 4011231440158
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For fastening cables and wire to vehicle chassis, especially for trucks and trailers
Product information
Datasheets(X)
![]() | |
Length 2 (L2) | 28 mm |
Length (L1) | 21 mm |
Width (B) | 12 mm |
Grip length (A) | 15 mm |
Thickness (s) | 1 mm |
Height (H) | 3 mm |
Material | Spring steel |
Surface | Zinc plated |
