Welcome to Würth South Africa For trade customers only

Chemical injection mortar Concrete Multi WIT-UH 300

Chem. injection mortar Concrete Multi WIT-UH 300
ANC-MORT-(WIT-UH300)-CART-320ML

Art.-no. 5918500320

EAN 4058794694703

Individual price display after login
Chemical injection mortar Concrete Multi WIT-UH 300

Art.-no. 5918500320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

High-performance mortar for concrete and post-installed rebar connections
  • Two-component reactive resin mortar, urethane vinyl ester hybrid mortar, styrene-free

  • Individual fixing point in cracked and uncracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24): Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG

  • Areas subject to the German Federal Water Act (Wasserhaushaltsgesetz - WHG): Würth injection system WIT-UH 300 (bonded anchor) for use in uncoated LI/LIP concrete surfaces in SFH facilities

  • Post-installed rebar connection
Proof of Performance
  • European Technical Assessment ETA-17/0127: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)

  • European Technical Assessment ETA-17/0036: Post-installed rebar connection (REBAR)

  • European Technical Assessment ETA-23/0699: Post-installed rebar connection with improved bond and splitting failure when subjected to static action

  • General type approval Z-74.8-207: Würth WIT-UH 300 injection system for use in uncoated LI/LIP concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)

  • General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action
Notice

We recommend the Würth Technical Software for planning and dimensioning your assembly.

Application area
Fastening of railings
Wooden structures
Post-installed rebar connection (REBAR)

Drill the hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Install component, apply installation torque

  • European Technical Assessment ETA-17/0127: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)

  • European Technical Assessment ETA-17/0036: Post-installed rebar connection (REBAR)

  • European Technical Assessment ETA-23/0699: Post-installed rebar connection with improved bond and splitting failure when subjected to static action

  • General type approval Z-74.8-207: Würth WIT-UH 300 injection system for use in uncoated LI/LIP concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)

  • General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for fastening metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.

  • Suitable for structural expansions, ceiling and wall outlets, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars

  • Fastening system for use in collection trays, collection facilities and surfaces made from uncoated LI and LIP concrete in systems for storing, filling and handling substances that are hazardous to water

Type description

WIT-UH 300

Container

Coaxial cartridge

Contents

320 ml

Suitable application gun

Battery-powered application gun 330ml, HandyMax 330 ml, Application gun MULTI, Application gun WIT 330ml, EasyMax 330 ml

Min./max. processing temperature /conditions

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 160 °C / after completely curing process

Temperature resistance, long-term temperatures max.

100 °C

Temperature resistance, short-term temperatures max.

160 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-17/0036, ETA-17/0127

Chemical basis

Two-component resin

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

APPLGUN-F.DWL-(WIT-MULTI)

For application of virtually all WIT cartridges and silicone cartridges
x 1 pcs

MIXNOZ-(WIT-MX)

For injection systems Pure Epoxy WIT-PE 1000, Concrete-Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510
x 1 pcs

CLNBRSH-RMB10-MA-ST-(THR-M6)

For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)
x 1 pcs

CLNBRSH-RMB12-MA-ST-(THR-M6)

For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)
x 1 pcs

MAMNT-F.CLNBRSH-HEX

For concrete and masonry cleaning brushes
x 1 pcs

MAHOLD-F.CLNBRSH-PLUS-M6

For concrete and masonry cleaning brushes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information