Welcome to Würth South Africa For trade customers only

Clear varnish

Clear lacquer
CLRLACSPR-HIGHGLOSS-400ML

Art.-no. 08931881

EAN 4011231894319

Individual price display after login
Clear varnish

Art.-no. 08931881

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The varnish dries in an extremely short time
  • Allows you to overcoat untreated wood surfaces

  • The clear lacquer is compatible with all AC and NC paints
Notice

Not suitable for synthetic resin varnish.


The two clear varnishes are not suitable for synthetic resin lacquers. Upturn the can after use and spray until the valve is empty.


An adhesion promoter must be used first on varnishable plastics. On account of the large number of plastics, we recommend conducting a spray test beforehand.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Colourless protective varnish for painting over untreated wood surfaces.


Recommended for touch up work and varnishing components. Solvent or water-based varnishes and sanded old varnishes are suitable surfaces.

Instructions

Shake the can vigorously (at least 2 minutes) from the point at which the mixing ball is audible, briefly spray into the air to blow residual particles out of the riser tube and the spraying head; then conduct a spray test. When coating entire surfaces for the first time, spray the surface evenly with a back-and-forth motion while maintaining a distance of 20-30 cm. Upturn the can after use and spray until the valve is empty.

Chemical basis

Nitroalkydale

Contents

400 ml

Smell/fragrance

Characteristic

Colour

Transparent, high gloss

Gloss level

High gloss

Min./max. spraying distance

20-30 cm

Shelf life from production

24 Month

Ignition temperature

365 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SNDBLOCK-HAND-70X120MM

The moulded back of the block fits perfectly into the palm of the hand.
x 1 pcs

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information