Comb nail / anchor nail
Ridge nail/anchor nail steel zinc plated
RIDGNL-(A3K)-4X100MM
Register now and access more than 6,000 products
- The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Angle brackets, joist hangers, cross connectors, steel plates and moulded steel plate parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, diagonal bracing etc.
Diameter | 4 mm |
Length | 100 mm |
Head diameter | 8 mm |
Material | Steel |
Surface | Zinc plated |
Thread length | 75 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)