Combi screw tap bit, HSS
Combi HSS blue screw tap bit
MATAP-COMBI-BIT-HSS-M10
ZEBRA

Register now and access more than 6,000 products
For use in drills with clockwise/anti-clockwise rotation such as:
- Stationary drills
- Hand drills
- Cordless drills
- Suitable for through holes in steel, non-ferrous metal and plastic up to 1 x d (M6 = 6 mm material thickness) and up to a tensile strength of 600 N/mm2
- Repair workshops, prefabricated construction, installation, ventilation system construction, metal construction work, commercial vehicle repair
Thread type x nominal diameter | M10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Recommended rotation speed in steel | 450 rpm |
Recommended rotation speed in plastics/NF metal | 550 rpm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!