Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS14
Register now and access more than 6,000 products
Width across flats | 14 mm |
Length (L) | 171 mm |
Ring thickness (a1) | 8.5 mm |
Thickness of jaw (a2) | 5.7 mm |
Width of jaws (outside) (b) | 30 mm |
External diameter of ring (d) | 21.2 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |
Datasheets (0)
Certificates/ Documents (0)