Welcome to Würth South Africa For trade customers only

Combination wrench, offset

Combination wrench, offset, others
COMBIWRNCH-OFFSET-17MM

Art.-no. 575431117

EAN 4046777771381

Individual price display after login
Combination wrench, offset

Art.-no. 575431117

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

17 mm

Length (L)

226 mm

Ring thickness (a1)

10.8 mm

Thickness of jaw (a2)

7 mm

Width of jaws (outside) (b1)

36.5 mm

External diameter of ring (d)

25.5 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information